1/4 inch bit adapter With quick-change chuck
1/4 inch adapter with quick-change chuck
ADAPT-BIT-1/4IN-4PT-QCCHUK
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Drive: 1/4 inch square drive, DIN 3121
For use with ratchet or square drive
Output: 1/4 inch hexagon socket, DIN 3126
Universal mounting of 1/4 inch bits
![]() | |
Drive (S2) | 1/4 inch |
Drive type | Internal square |
Tip size (S1) | 1/4 inch |
Tip type | Hexagon socket |
Length (L1) | 30 mm |
Attachment length (L2) | 11 mm |
Socket wrench external diameter (D1) | 13 mm |
Socket wrench external diameter 2 (D2) | 14 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt